{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Tested up to | 1,000 V | |
| Quality and test seal | VDE | |
| Type of pliers | snipe nose pliers | |
| Colour | yellow; red | |
| Shape of jaws | oval | |
| Position of jaws | straight | |
| Length of jaws | 50 mm | |
| Type of jaws | roughened | |
| Shape of tip | pointed | |
| Position of tip | straight | |
| Suitable for | wire (hard); wire (soft) | |
| Type of joint | box joint | |
| With return spring | yes | |
| Version | 2-component handle | |
| Material, handle | plastic | |
| Content | single part | |
| Type of product | flat-nose pliers/ round-nose pliers | |
| Characteristics | fully insulated | |
| Material | chromium vanadium steel | |
| Surface | chrome-plated | |
| Manufacturing processes | drop forged; oil-hardened | |
| Standard | DIN EN IEC 60900; DIN ISO 5745 | |
| Overall length | 160 mm | |
| Handle | handle |
| Article number | 713310 160 | |
| EAN / GTIN | 4045197501462 | |
| Manufacturer number | 713310 160 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |