{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of parts contained | 12 pcs. | |
| Type of storage | rigid foam inlay | |
| Width of foam B | 300 mm | |
| Depth of foam T | 500 mm | |
| Overall height of foam H | 30 mm | |
| Manufacturer-specific unit | G | |
| Power supply | no energy supply | |
| Width in G | 12 | |
| Depth in G | 20 | |
| Mobility | + | |
| Type of product | tool set |
| Article number | 954583 12 | |
| EAN / GTIN | 4069515070089 | |
| Manufacturer number | 954583 12 | |
| Manufacturer/responsible person | Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany |