{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Tested up to | 1,000 V | |
| Number of pieces | 7 pcs. | |
| Colour, black | Anthracite grey | |
| Part described, Anthracite grey | Schaumstoffeinsatz Deckschicht | |
| Quality and test seal | VDE | |
| Colour | yellow; grey; red; black | |
| Version | straight | |
| Number of tools | 7 | |
| Handle properties | ergonomic; non-slip | |
| Type of handle | standard handle | |
| Width across flats, for hexagon head screws | 5.5 mm | |
| Type of product | socket spanner | |
| Material | chromium vanadium steel | |
| Surface | chrome-plated | |
| Standard | DIN EN IEC 60900 / VDE 0682-201 | |
| Set | yes | |
| Drive | handle | |
| Output drive | for hexagon head screws | |
| Content | set/ assortment |
| Article number | 954532 7 | |
| EAN / GTIN | 2050002004344 | |
| Manufacturer number | 954532 7 | |
| Manufacturer/responsible person | Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany |