{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of pieces | 7 pcs. | |
| Width of foam | 200 mm | |
| Colour, grey | Anthracite grey; Grey | |
| Part described, Anthracite grey | Deckschicht | |
| Part described, Grey | Kontrastfarbe | |
| Depth of foam | 500 mm | |
| Height of foam | 30 mm | |
| Width of foam in G | 8 | |
| Depth of foam in G | 20 | |
| Packaging | foam / rigid foam | |
| Quality and test seal | VDE | |
| Colour | grey | |
| Number of tools | 7 | |
| Width across flats, for hexagon head screws | 5.5 mm; 6 mm; 7 mm; 8 mm; 9 mm; 10 mm; 13 mm | |
| Type of product | socket spanner | |
| Set | yes | |
| Output drive | for hexagon head screws; for hexagon head screws; for hexagon head screws; for hexagon head screws; for hexagon head screws; for hexagon head screws; for hexagon head screws | |
| Content | set/ assortment |
| Article number | 954526 7 | |
| EAN / GTIN | 4069515070041 | |
| Manufacturer number | 954526 7 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |