{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of pieces | 5 pcs. | |
| Colour, grey | Anthracite grey; Grey | |
| Part described, Anthracite grey | Deckschicht | |
| Part described, Grey | Kontrastfarbe | |
| Quality and test seal | VDE | |
| Colour | grey | |
| Number of tools | 5 | |
| Size of drive output, for Phillips screws (PH) | PH1; PH2 | |
| Blade width b | 3.5 mm; 4 mm; 5.5 mm | |
| Type of product | screwdriver | |
| Set | yes | |
| Drive | handle | |
| Output drive | for Phillips screws (PH); for slot-head screws | |
| Content | set/ assortment |
| Article number | 954505 5 | |
| EAN / GTIN | 4069515070027 | |
| Manufacturer number | 954505 5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |