Pliers set, Number of tools: 5

Article no.: 954231 5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
58 pieces in stock 58 pieces available in 3-4 working days

Select article variation and quantity

Number of tools Set price 5 Piece (incl. VAT)

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×24

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×24
Width 200 mm
Depth 600 mm
Width in G 8
Depth in G 24
Number of tools 5
Weight 1.554 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 954231 5
EAN / GTIN 4062406097271
Manufacturer number 954231 5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 954231: 1 pc.
GARANT combination pliers No. 700940 size 180: 1 pc.
GARANT water pump pliers No. 706001 size 250: 1 pc.
GARANT snipe-nose pliers No. 713040 size 200: 1 pc.
GARANT snipe-nose pliers, angled No. 713440 size 200: 1 pc.
GARANT side cutter No. 724840 size 160: 1 pc.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart