{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| overall length | 180 mm | |
| Surface | manganese phosphated, polished jaws | |
| Hexagon across flats | 36 mm | |
| Jaw capacity for pipes | 1.1/2 inch | |
| Number of fine adjustment steps | 19 | |
| Standard | DIN ISO 8976 | |
| Type of jaws | concave profile serrated jaws | |
| Material | Chromium vanadium steel | |
| non-sparking | no | |
| Quick adjustment | yes | |
| Stepped fine adjustment | yes | |
| Self-locking | yes | |
| Protection against trapping fingers | yes | |
| Type of product | Pipe wrench and water pump pliers |
| Article number | 706001 180 | |
| EAN / GTIN | 4062406238971 | |
| Manufacturer number | 706001 180 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |