Alternative article:

Side cutter chrome-plated, with grips, overall length: 140mm

Article no.: 724840 140
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
601 pieces in stock 601 pieces available in 3-4 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 140 mm
Cutting capacity soft wire up to ⌀ 2.8 mm
Cutting capacity hard wire up to ⌀ 1.8 mm
Standard DIN ISO 5749
Handle Multi-component covering with non-slip Haptoprene® surface
Manufacturing process Cutting edges induction hardened (approx. 62 HRC)
Material Chromium vanadium steel
Surface chrome-plated
Heavy-duty diagonal side cutter no
with selectable return spring no
Type of product Cutting pliers

Identification & Classification

Article number 724840 140
EAN / GTIN 4045197417015
Manufacturer number 724840 140
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Slim shape with induction hardened cutting edges (approx. 62 HRC).
Jaws chrome-plated, handles with ergonomically optimised multi-component coverings with non-slip Haptoprene® surface.

Standard:

DIN ISO 5749

Material:

Chrome vanadium steel, drop-forged and oil-hardened.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart