Snipe nose pliers, angled, chrome-plated, with grips, overall length: 160mm

Article no.: 713440 160
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
5 pieces in stock 5 pieces available in 5-10 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 160 mm
Jaw length 50 mm
Jaw design snipe-nosed, angled (40° – 45°)
Standard DIN ISO 5745
Jaw characteristics Cutting edges induction hardened (approx. 60 HRC)
Type of jaws inner face roughened
Handle Multi-component covering with non-slip Haptoprene® surface
Material Chrome vanadium steel, drop-forged and oil-hardened
Surface chrome-plated
Type of product Multi-function pliers

Identification & Classification

Article number 713440 160
EAN / GTIN 4045197373588
Manufacturer number 713440 160
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Very long snipe nose jaws. Cutting edges induction hardened (approx. 61 HRC), suitable for hard and soft wire. Serrated inside jaws.
Jaws chrome-plated, handles with ergonomically optimised multi-component covering, with non-slip Haptoprene® surface.

Standard:

DIN ISO 5745

Material:

Chrome vanadium steel, drop-forged and oil-hardened.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart