{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Material thickness | 0.9 mm | |
Shelf load capacity / maximum distributed shelf load (on metal) | 65 kg | |
Cabinet housing internal load capacity | 250 kg | |
Door opening angle | 250 degrees | |
Hoffmann perforated panel grid interval | 9×9 mm | |
Height adjustment interval | 25 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
Height | 600 mm | |
Width | 500 mm | |
Depth | 400 mm | |
Width in G | 20 | |
Depth in G | 16 | |
Usable height | 445 mm | |
Usable width | 450 mm | |
Usable depth | 325 mm | |
Number of shelves | 1 | |
Electronic locking system can be retrofitted | yes | |
ComfortClose | no | |
Weight | 18 kg | |
Type of product | Wall cabinet |
Article number |
943903 20
Copy |
|
EAN / GTIN |
4062406136154
Copy |
|
Manufacturer number |
943903 20
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |