{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, grey | Anthracite grey | |
| Manufacturer’s designation | Haltearmverlängerung | |
| Colour | grey | |
| Clamping length | 55 mm | |
| Diameter of shaft | 5.2 mm | |
| Pivot range | 45 degrees | |
| Type of product | clamping shank | |
| Material | sheet metal | |
| Weight | 0.025 kg |
| Article number | 94060 | |
| EAN / GTIN | 4020772094065 | |
| Manufacturer number | 94060 | |
| L-Number | L30090 593 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |