{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 7035 | |
| Colour, grey | Light grey | |
| Series | KOMBI-Werkbank | |
| Max. load capacity | 50 kg | |
| Type of panelling | closed | |
| Quality and test seal | GS TÜV Süd | |
| Colour | grey | |
| Type of product | support column | |
| Load capacity specification | maximum | |
| With panelling | yes | |
| Cable pass-through | yes | |
| Height adjustment interval | 50 mm | |
| Width | 40 mm | |
| Depth | 100 mm | |
| Height | 962 mm | |
| Material | sheet metal | |
| Material thickness | 1 mm | |
| Assembly | not assembled | |
| Weight | 6 kg |
| Article number | 938000 962 | |
| EAN / GTIN | 4045197680341 | |
| Manufacturer number | 938000 962 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |