{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Outer diameter D | 100 mm | |
| Nut height m | 11 mm | |
| Overall height h | 10 mm | |
| Thread size d | M80 | |
| Thread pitch P | 1.5 mm | |
| Surface | galvanised | |
| Type of product | groove nut | |
| Thread type | metric ISO fine thread | |
| Material | steel | |
| Standard | DIN 70852 |
| Article number | 92973 | |
| EAN / GTIN | 4020772092979 | |
| Manufacturer number | 92973 | |
| L-Number | L30100 320 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |