{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 7035 | |
| Part described | whole article | |
| Material thickness | 1 mm | |
| Coating | powder-coated | |
| Colour, grey | Light grey | |
| Manufacturer’s designation | Knotenblech, Typ: 2 | |
| Material | sheet metal | |
| Colour | grey | |
| Colour selection | GARANT colours | |
| Adjustable length | no | |
| Length | 410 mm | |
| Height | 180 mm | |
| Depth | 40 mm | |
| Total weight | 2.1 kg | |
| Customer assembly | yes | |
| Fastening materials supplied | no |
| Article number | 927122 2 | |
| EAN / GTIN | 4062406120931 | |
| Manufacturer number | 927122 2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |