Table trolley T5, Type: T54

Article no.: 918530 T54
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
27 pieces in stock 27 pieces available in 3-4 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type T54
Height 1,020 mm
Width 980 mm
Depth 509 mm
Platform area width 850 mm
Platform area depth 500 mm
Height of bottom shelf 195 mm
Height of top shelf 850 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 125 mm
Load capacity of top shelf 80 kg
maximum load capacity 250 kg
Material of wheel Polyurethane tyres
Weight 34 kg
Standard EN 1757-3
Type of product Table trolleys

Identification & Classification

Article number 918530 T54
EAN / GTIN 4045197611840
Manufacturer number 918530 T54
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

2 shelves.
Welded steel construction, platform of chipboard with anthracite-coloured scratch-resistant surface.
Handle with Haptoprene® inlay and impact-resistant polypropylene.
2 fixed wheels and 2 castors (with parking brake) with treadless polyurethane tyres and roller bearings.

Optional extras:

Intermediate shelf No. 918570; perforated panel No. 918580. Not supplied.

Colour:

Silver powder-coated.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart