{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Platform area width | 850 mm | |
| Platform area depth | 500 mm | |
| Safe working load | 80 kg | |
| Type of product | Storage shelf |
| Article number | 918570 500 | |
| EAN / GTIN | 4045197613493 | |
| Manufacturer number | 918570 500 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |