Roller cabinet Assistent 179N, Type: 179N-6

Article no.: 918275 179N-6
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 25
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer/pull-out shelf load capacity 25 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Type 179N-6
Series Assistent
Height 1,020 mm
Width 785 mm
Depth 518 mm
Drawer usable width 522 mm
Drawer usable depth 398 mm
Weight 90 kg
Type of product Roller cabinet

Identification numbers & Classifications

Article number 918275 179N-6
EAN / GTIN 4000896214570
Manufacturer number 179N-6

Description

Version:

Sturdy roller cabinet in double-wall design. Cabinet with edge protection corners throughout, central locking with cylinder lock and anti-tilt device on both sides. Self-closing drawers. Work surface fully sealed, inside of trolley protected against spilt liquids.
2 castors with parking brake, and 2 fixed wheels.
With solvent-resistant plastic work surface.

Fitted with:

Number×drawer front height mm: 3×81 / 3×166

Colour:

Blue

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart