Drawer unit for cargo scooters, 20×16G, Number of drawers: 3

Article no.: 915660 3
New product
Price per 1 Piece (316.79 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
17 pieces in stock 17 pieces available in 5-10 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Number of drawers Price per 1 Piece (incl. VAT)

Availability

  • Drawer/pull-out shelf load capacity: 20
  • Drawer runner extension (partial/full extension): 100
  • Individual drawer release system: One-hand
  • Drawer usable area in G: 20×16
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer/pull-out shelf load capacity 20 kg
Drawer runner extension (partial/full extension) 100 %
Individual drawer release system One-hand
Drawer usable area in G 20×16
Cylinder lock modular barrel
Height 500 mm
Width 600 mm
Depth 500 mm
Usable width 500 mm
Usable depth 400 mm
Drawer usable width in G 20
Drawer usable depth in G 16
Number of drawers 3
Weight 8 kg
Type of product Tool cabinet

Identification & Classification

Article number 915660 3
EAN / GTIN 4069515040303
Manufacturer number 915660 3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drawer unit for cargo scooters made of sturdy sheet steel housing. 100% full extension drawers with a 20 kg load capacity, aluminium handles with labelling strips that can be exchanged and rewritten. Can be locked centrally with a cylinder lock in lock plate.

Fitted with:

Drawer front height, mm: 75, 125, 200

Supplied with:

Drawer extension with mounting plate for Cargo Scooter.

Colour:

Two-tone powder-coated, silver combined with anthracite RAL 7016

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart