{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 7016 | |
| Part described | handles; casing | |
| Coating | powder-coated | |
| Colour, grey | Anthracite grey | |
| Colour, silver | Silver grey | |
| Material | aluminium; sheet metal | |
| Colour | grey; silver | |
| With drawers | yes | |
| Number of drawers | 4 pcs. | |
| Drawer internal fittings | no interior fittings | |
| Cabinet ventilation | no | |
| Type of lock | cylinder lock | |
| Body width in G | 20 | |
| Body depth in G | 16 | |
| Type of product | mobile drawer unit | |
| Weight | 40 kg | |
| Set-up and installation situation | attachment element | |
| Configuration | configured | |
| Manufacturer-specific unit, body | G | |
| Mobile | no |
| Article number | 915660 4 | |
| EAN / GTIN | 4069515040310 | |
| Manufacturer number | 915660 4 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |