Push-pull type toggle clamp, black

Article no.: 91280
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 91280
EAN / GTIN 4020772091286
Manufacturer number 91280
L-Number L30100 215
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Black push rod tensioner with small angular base. Compression and tension clamps.

(Push rod and hand lever running at the same time). Long push rod guide with fastening thread and nut. Matte black finish. Stainless steel rivets. Lever parts and push rod made of tempered steel. Bearing points are greased. Ergonomic, oil-resistant, black handle with large palm rest and soft component. Hand lever can be rotated in any angle to the base.
Complete with tempered, matt black contact screw No. 6880B.

Feature:

  • Size: 2
  • F1: 2.0 kN
  • F2: 2.0 kN
  • Contact screw: M6x25
  • Weight: 245 g
  • Size: 2
  • A: 10.0
  • B min: 32.5
  • B max.: 57.5
  • D: 5.6
  • E: 25
  • H: 20
  • H1: 95
  • Stroke: 26
  • HW min.: 17
  • HW max.: 25
  • O: 12.5
  • L1: 114
  • L2: 19
  • L3: 105
  • M: 31.8-36.0
  • M2: M16×1.5
  • N: 50
  • P: 34

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart