Turbo air blow gun ∙ L x W x H: 150 mm x 42.5 mm x 96 mm

Article no.: 9040T-1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 9040T-1
EAN / GTIN 4000896252626
Manufacturer number 9040T-1
L-Number L60140 6850
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

Application:
Cleaning of dirty surfaces such as upholstery, dirt from wheel arches, floor mats of animal hair as well as for vehicle preparation, rim and parts cleaning with compressed air and as preparatory cleaning work for disassembly and assembly of parts
  • Swirl nozzle generates a strong air pulse
  • Very handy design
  • Air inlet connection: Internal thread 12.91 mm (1/4″)
  • Coupling connector: Nominal diameter 7.2 (included)
  • Hose diameter (recommended): 10 mm
  • Operating pressure (bar): 6.3
  • Sound power level (at operating pressure): 102 db(A) Lp W
  • Max. Operating pressure [bar]: 12 bar
  • Dimensions / length: 150 mm x 42.5 mm x 96 mm
  • Net weight (kg): 0.16 kg
  • Sound pressure level (at operating pressure): 91 dB(A) Lp A.
  • Air demand [l/min]: 80 l/min (1.3 l/sec)

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart