Angle grinder ∙ Length: 207 mm

Article no.: 9033-10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 9033-10
EAN / GTIN 4000896196371
Manufacturer number 9033-10
L-Number L60140 3826
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

  • Processing of workpieces even in areas with very restricted access
  • For cut-off wheels 76 x 2.1 x 10 mm
  • Wheel holder: 10 mm
  • Continuous speed regulation on the bottom of the device
  • Direction of movement (right/left) on the upper side of the device can be selected for controlling the flying sparks as well as for improving the ergonomic working posture
  • Including 1 cut-off wheel
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: Nominal size 7.2 (included)
  • Hose diameter (recommended): 10 mm
  • Working pressure (bar): 6.3
  • Sound power level: 88 db(A) Lp W
  • Vibration acceleration: 1.80 m/s2
  • Power in watts: 522 Watt
  • Cold insulated handle
  • Dimensions / length: 207 mm
  • Net weight: 0.9 kg
  • Sound pressure level: 88 dB(A) Lp A
  • Revolutions per minute: 2000 – 18000
  • Air requirement: 114 l/min (1.9 l/sec)

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart