Air ratchet ∙ 1/2 inch (12.5 mm) square, solid ∙ Length: 258 mm

Article no.: 9022P-2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection thread NPT
Compressed air connection 1/4 in
Recommended hose size (internal diameter) 10 mm
Maximum working pressure 6.3 bar
Maximum air consumption 113 l/min
Operating noise 110 dB
Power supply pneumatic
Colour black; turquoise
With impact function no
Size 1/2
Type of product screwdriver
Overall length 258 mm
Type of toolholder square
Max. vibration to EN 6.02 m/s2
Operating noise 99 dB
Special features / equipment compact design
Reversible yes
Total weight 1.24 kg

Identification & Classification

Article number 9022P-2
EAN / GTIN 4000896184538
Manufacturer number 9022P-2
L-Number L60140 3340
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

  • For hand retightening with torque values > 400 Nm
  • Completely closed head avoids the entry of swarf etc.
  • Reduced vibrations
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: Nominal size 7.2 (included)
  • Hose diameter (recommended): 10 mm
  • Working pressure (bar): 6.3
  • Sound power level: 110 db(A) Lp W
  • Vibration acceleration: 6.02 m/s2
  • Forward and reverse: single-stage (right/left)
  • Cold insulated handle
  • Output: Square, solid 12.5 mm (1/2 inch)
  • Dimensions / length: 258 mm
  • Net weight: 1.24 kg
  • Tightening torque max.: 108 Nm
  • Sound pressure level: 99 dB(A) Lp A
  • Revolutions per minute: 280
  • Air requirement: 113 l/min (1.9 l/sec)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart