{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| ESD protected area (EPA) | no | |
| Colour | grey; red | |
| Position of jaws | angled | |
| Material of jaws | chromium vanadium steel | |
| Suitable for | round steel (max. 1200 N/mm²,40 HRC); round steel (max. 800 N/mm²,19 HRC) | |
| Type of joint | box joint | |
| Content | single part | |
| Type of product | bolt/ mesh cutter | |
| Characteristics | with over-expansion guard; adjustable stop screw | |
| Material | special tool steel | |
| Surface | hardened | |
| Manufacturing processes | drop forged | |
| Overall length | 640 mm | |
| Total weight | 2,985 g |
| Article number | 87445010 | |
| EAN / GTIN | 4005887010834 | |
| Manufacturer number | 87445010 | |
| L-Number | L60010 4442 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |