{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material | steel | |
| Overall length L | 180 mm | |
| Number of fine adjustment steps | 10 | |
| Characteristics | protection against trapping fingers; quick adjustment; self-locking | |
| Type of jaws | serrated | |
| Surface | chrome-plated; polished | |
| Standard | DIN ISO 8976 | |
| Colour | red; black | |
| Type of joint | sliding joint | |
| Steps for fine adjustment | yes | |
| Content | single part | |
| Type of product | water pump pliers | |
| Manufacturing processes | hardened | |
| Total weight | 221 g |
| Article number | 87182005 | |
| EAN / GTIN | 4005887010209 | |
| Manufacturer number | 87182005 | |
| L-Number | L60010 7791 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |