{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, grey | Anthracite grey | |
| Manufacturer’s designation | TRUSS | |
| Colour | grey; silver | |
| Stainless steel | yes | |
| Number of functions | 17 | |
| Type of product | multi-function tool | |
| Characteristics | one-handed use; fold-away blade; lockable blade | |
| Material of blade | stainless steel | |
| Length of blade | 57 mm | |
| Ground | wave profile | |
| Security technology | locking | |
| Material of handle | metal | |
| Overall length | 165 mm | |
| Weight | 248 g |
| Article number | 846085 TRUSS | |
| EAN / GTIN | 013658158276 | |
| Manufacturer number | 1027872 | |
| Manufacturer/responsible person | Fiskars Germany GmbH, Kölner Straße 10, 65760 Eschborn, Germany, www.fiskars.de |