{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of functions | 17 | |
| Weight | 249 g | |
| Length of blade | 75 mm | |
| Packaging | bag | |
| Drive size, slotted | 0,7 x 3mm; 0,7 x 4mm; 0,7 x 5mm | |
| Manufacturer’s designation | Multifunktionswerkzeug 'Multi-Tool' mit 17 Funktionen | |
| Colour | silver | |
| Funktionen | File; Pliers; Straight edge; screwdriver for Phillips; Saw; screwdriver, slot-head; Scissors | |
| Type of product | multi-function tool | |
| Characteristics | folding knife; lockable blade | |
| Material of blade | stainless steel | |
| Security technology | locking |
| Article number | 846060 1 | |
| EAN / GTIN | 4069515055062 | |
| Manufacturer number | 846060 1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |