Cutter knife with die-cast aluminium handle, with 3 snap-off blades, Blade width: 22mm

Article no.: 845100 22
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
226 pieces in stock 226 pieces available in 5-10 working days

Select article variation and quantity

Blade width (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of blade snap-off blade
Material of handle aluminium
Security technology locking
Width of blade 22 mm
Length of blade 100 mm
Thickness of blade 0.65 mm
Length of handle 170 mm
Number of snap-off points, snap-off blade 8
Number of blades 3
Type of product knives
Characteristics snap-off blade; lockable blade; lockable blade

Identification & Classification

Article number 845100 22
EAN / GTIN 4975364019226
Manufacturer number LC630BHOF
Manufacturer/responsible person Tajima Tools GmbH, Grüner Weg 7, 99867 Gotha, Germany, www.tajima.ch

Description

Version:

High quality professional version of die-cast aluminium, powder-coated. Blade extends and retracts in precise metal guide, stops automatically. Additional blade clamping with knurled screw for precise cutting.
With 3 snap-off blades with 8 segments, 22 mm wide. Quality blades, extremely sharp, with long working life.

Spare part:

For spare blades see No. 845110 size 10 and No. 845115 size 10.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart