{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Aluminist | |
| Manufacturer’s designation | Aluminist | |
| Colour | black; silver | |
| Number of snap-off points, snap-off blade | 8 | |
| Number of blades in the handle | 3 | |
| Type of product | knives | |
| Characteristics | snap-off blade; lockable blade; blade retractable; blade exchangeable; with blade protector | |
| Material of blade | steel; steel | |
| Width of blade | 18 mm; 18 mm | |
| Type of blade | Snap-off blade; Snap-off blade | |
| Security technology | locking | |
| Material of handle | aluminium; aluminium | |
| Blades in handle | yes; no | |
| Overall length | 170 mm; 170 mm |
| Article number | 845045 18 | |
| EAN / GTIN | 4975364019240 | |
| Manufacturer number | AC501SHOF | |
| Manufacturer/responsible person | Tajima Tools GmbH, Grüner Weg 7, 99867 Gotha, Germany, www.tajima.ch |