Safety knife SECUMAX 370 with 1 blade, Type: 1

Article no.: 842013 1
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
309 pieces in stock 309 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material of handle plastic
Type of blade trapezoidal blade
Overall length 163 mm
Cutting depth 10 mm
Cutting edge single use
Series SECUMAX
Manufacturer’s designation SECUMAX 370
Number of blades 1
Type of product knives
Characteristics with blade protector; blade exchangeable; adjustable to multiple positions
Security technology concealed blade
Blades in handle no

Identification & Classification

Article number 842013 1
EAN / GTIN 4002632805110
Manufacturer number 370001.02
Manufacturer/responsible person Martor KG, Lindgesfeld 28, 42653 Solingen, Germany, www.martor.de

Description

Version:

Safety knife with concealed blade and interchangeable blade head with 6 mm adhesive tape scorer. Variable cutting depth of 6 – 10 mm, adjustable using sliders on both sides. Safe and easy blade change. Handle housing made of at least 60% recycled plastic.

Application:

For cutting all materials commonly used - be they film, plastic strapping, adhesive tape, 3-layer cardboard or bagged goods. Also suitable for felt, non-woven fabric, foam and polystyrene.

Specification:

  • Handle: Standard handle
  • Handling: Right-handed and left-handed
  • Safety technology I: Maximum safety (SECUMAX)
  • Safety technology II: Concealed blade
  • Trigger: Hand
  • Ergonomics: Particularly ergonomic
  • Cutting depth (max): 10 mm
  • Cutting depth (min): 6 mm
  • Main materials to be cut: Cardboard: 1 to 3 layers, plastic strapping, wrapping film, stretch film, shrink film, adhesive tape, bagged goods, felt, non-woven fabric, foam, polystyrene, laminated film, laminated foil
  • Abrasion properties: High abrasion protection
  • Holder/eyelet: yes
  • Adhesive tape scorer: yes
  • Base material: Recycled plastic, fibreglass-reinforced
  • Soft grip: no
  • Metal-detectable: no
  • Stainless blade: no
  • Replacement blades in the handle: no
  • Blade replacement without tools: yes
  • Blade replacement lockable: no
  • Cutting edges: Single use

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart