{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Variant | blunt scraper | |
| Overall length L | 270 mm | |
| Width of blade | 23 mm | |
| Shape of blade | straight | |
| Content | single part | |
| Type of product | scraper |
| Article number | 824 | |
| EAN / GTIN | 4000896033881 | |
| Manufacturer number | 824 | |
| L-Number | L60140 94 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |