{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | toolbox | |
| Material | sheet metal | |
| External dimension width | 585 mm | |
| External dimension height | 300 mm | |
| External dimension depth | 350 mm | |
| Weight | 10.3 kg | |
| Closure | tension latch | |
| Characteristics | can be locked with a padlock; stackable | |
| Fittings | drawers; carrying handle | |
| Colour, orange | Signal orange | |
| Colour | orange | |
| Quantity, drawers | 2 |
| Article number | 81091002 | |
| EAN / GTIN | 4018754180530 | |
| Manufacturer number | 81091002 | |
| L-Number | L60010 3513 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |