{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Overall length | 44 mm | |
| Head diameter | 30 mm | |
| Head length | 30 | |
| Mounting machine-side | plain shank | |
| Shank diameter | 10 mm | |
| Shank length | 30 mm | |
| With push-off thread | yes | |
| Thread | M10 | |
| With clamping faces | yes | |
| Width across flats | 8 mm | |
| Weight | 0.197 kg | |
| Type of product | centring drill |
| Article number | 79772 | |
| EAN / GTIN | 4020772079772 | |
| Manufacturer number | 79772 | |
| L-Number | L30130 880 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |