Profile shears, overall length: 175mm

Article no.: 769950 175
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
160 pieces in stock 160 pieces available in 3-4 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 175 mm
for rectangular profiles up to 15×15 mm
Length blade 34 mm
for ⌀ to 15 mm
Type of product Scissors

Identification & Classification

Article number 769950 175
EAN / GTIN 4033119000407
Manufacturer number 5104/P90
Manufacturer/responsible person Gebr. Schröder GmbH, Konrad-Zuse-Ring 3, 24220 - FLINTBEK, Germany, www.original-loewe.de

Description

Version:

Body of sheet metal, blade of high-quality special steel, (PTFE anti-stick coated), blade pad of light metal. Handles coated with plastic. Shears mirror-finish chrome-plated.

Application:

For cutting rectangular plastic profiles and plastic tubes or hoses.

Note:

See No. 769952 (spare parts list) for spare blades.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart