{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | pipe shears | |
| Material | high-quality sheet steel; special tool steel | |
| Overall length | 175 mm | |
| Cutting edge length | 34 mm | |
| Colour, red | Flame red | |
| Colour, silver | Silver grey | |
| Part described, Flame red | Griffe | |
| Part described, Silver grey | Mechanik; Schneidblätter | |
| Quality and test seal | none | |
| ESD protected area (EPA) | no | |
| Colour | red; silver | |
| Scissors features | one-hand; with PTFE non-stick-coating | |
| Suitable for diameter | tube (external diameter) metric | |
| Max. diameter, tube (external diameter) metric | 15 mm | |
| Suitable for thickness | box profile; plastic | |
| Max. material thickness, box profile | 15 mm | |
| Surface | chrome-plated | |
| Material of handle | plastic | |
| Content | single part |
| Article number | 769950 175 | |
| EAN / GTIN | 4033119000407 | |
| Manufacturer number | 5104/P90 | |
| Manufacturer/responsible person | Gebr. Schröder GmbH, Konrad-Zuse-Ring 3, 24220 Flintbek, Germany, www.original-loewe.de |