Universal pliers ∙ Length: 260 mm

Article no.: 760-26
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of jaws serrated
Material of jaws chromium vanadium steel
Unit of measure for clamping capacity metric
Capacity min. a 0 mm
Capacity max. a 50 mm
Type of joint sliding joint
Steps for fine adjustment yes
Number of fine adjustment steps 17
Content single part
Type of product water pump pliers
Characteristics protection against trapping fingers; quick adjustment
Material chromium vanadium steel
Surface manganese phosphated
Manufacturing processes hardened
Standard DIN ISO 8976
Overall length L 260 mm

Identification & Classification

Article number 760-26
EAN / GTIN 4000896249701
Manufacturer number 760-26
L-Number L60140 6890
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

  • Convenient – thanks to quick adjustment with proven HAZET tip/step lever function
  • Snap distance: 2.5 mm ∙ detent positions: 17
  • Long service life due to extremely hard teeth with additional inductive hardening
  • More power thanks to teeth offset against the direction of rotation
  • Exact locking with the help of laser-cut teeth
  • Heavy duty pliers legs made of case-hardened chrome-vanadium steel
  • Pleasant feel thanks to double dip coating – fits well in the hand
  • A fine pitch allows any wrench width in the clamping area
  • Surface: Phosphated
  • Made in Germany
  • Dimensions / length: 260 mm
  • Clamping range : 50 mm

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart