SIMPLEX soft-faced hammer with soft metal inserts, silver, Body ⌀ / Material: 40Gmm

Article no.: 753200 40G
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
354 pieces in stock 354 pieces available in 3-4 working days

Select article variation and quantity

Body ⌀ / Material (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SIMPLEX
Head length with inserts 110 mm
Striking face ⌀ of the inserts 40 mm
Handle length 280 mm
Overall length 330 mm
Weight 0.75 kg
Material of body Cast steel
Material of insert Soft metal, hard
Material of the handle wood
Colour silver
Type of product Hammer

Identification & Classification

Article number 753200 40G
EAN / GTIN 4030618300281
Manufacturer number 3009.040
Manufacturer/responsible person Erwin Halder KG, Erwin-Halder-Straße 5-9, 88480 ACHSTETTEN, Germany, www.halder.com

Description

Version:

Sturdy, two-piece clamp housing with two exchangeable striking inserts. Suitable inserts are available for various types of work.
All insert types can also be combined with each other.
Soft-faced hammers and driving mallets: Aluminium or annealed cast iron housing; wooden handle.

Application:

Size G = Annealed cast iron housing: For heavy, powerful blows, e.g. driving machine parts into position etc.
Size A = Aluminium housing: For light work, e.g. positioning.

Spare part:

Spare handle available under No. 753400 and soft-faced hammer housing under No. 753310.

Note:

Size codes A = Aluminium housing; G = Annealed cast iron housing.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart