{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | SIMPLEX | |
| Handle length | 260 mm | |
| for head ⌀ | 30 mm | |
| Weight | 65 g | |
| Material | wood | |
| Type of product | Handle |
| Article number | 753400 30 | |
| EAN / GTIN | 4030618301455 | |
| Manufacturer number | 3244.030 | |
| Manufacturer/responsible person | Erwin Halder KG, Erwin-Halder-Straße 5-9, 88480 Achstetten, Germany, www.halder.com |