{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | SIMPLEX | |
| Manufacturer’s designation | SIMPLEX-Schonhammergehäuse | |
| Suitable for striking face shape | round | |
| Striking face diameter | 30 mm | |
| Material | malleable cast iron | |
| Housing secured on handle by | screw | |
| Type of product | soft-faced hammer housing |
| Article number | 753310 30G | |
| EAN / GTIN | 4030618301295 | |
| Manufacturer number | 3011.030 | |
| Manufacturer/responsible person | Erwin Halder KG, Erwin-Halder-Straße 5-9, 88480 Achstetten, Germany, www.halder.com |