Step clamp

Article no.: 75010
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width B 50 mm
Width of mounting slot B2 21 mm
Clamping height min. 100 mm
Clamping height max. h 220 mm
Max. clamping force 19 kN
Width of slot a 18 mm
Type of product clamp

Identification & Classification

Article number 75010
EAN / GTIN 4020772075019
Manufacturer number 75010
L-Number L30130 46
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Stepped clamp, special cast iron, screw and threaded sleeve 8.8.

Feature:

  • Size: 18-3
  • Groove: 18
  • Clamping force max.*: 19.0 kN
  • Md: 130 Nm
  • B: 50
  • C: 21
  • H: 100-220
  • L: 125
  • S: 3.75
  • Weight: 3580 g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart