{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Length L | 110 mm | |
| Width B | 35 mm | |
| Height H | 20 mm | |
| Crank height H2 | 21.5 mm | |
| Shoulder depth A2 | 11.5 mm | |
| Width of slot | 12.5 mm | |
| Length of slot f | 82 mm | |
| Distance from tip to end of slot e | 12.5 mm | |
| Thread | M12 | |
| Clamping screws | M10; M12 | |
| Type of product | Plain clamp |
| Article number | 73528 | |
| EAN / GTIN | 4020772073527 | |
| Manufacturer number | 73528 | |
| L-Number | L30130 148 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |