Screw jack with flat support and magnetic base

Article no.: 73403
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 73403
EAN / GTIN 4020772073404
Manufacturer number 73403
L-Number L30130 168
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Screw stand with flat support and magnetic base, centering hole Ø12 mm / M10. Spindle: Trapezoidal thread self-locking, with end lock. Heat treatable steel, burnished
Base body: Quenched and tempered steel, painted.

Feature:

  • Size: 110
  • H min: 80 mm
  • H max.: 110 mm
  • TR: 30x4
  • D1: 50
  • D2: 50
  • F max.: 100 kN
  • Weight: 1050 g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart