Small cable cutter, overall length: 125mm

Article no.: 730100 125
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
3,183 pieces in stock 3,183 pieces available in 5-10 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Quality and test seal none
Suitable for diameter cable (external diameter)
Max. cross-section 10 mm2
Suitable for cross-section Al cable; Cu cable, multi-wired
Overall length 125 mm
Material stainless steel (INOX)
Scissors features stainless steel
Colour, red Signal red
Colour, silver Silver grey
Part described, Signal red Griffe
Part described, Silver grey Schneidköpfe
Manufacturer’s designation Kleine Kabelschere, ganze Länge: 125mm
ESD protected area (EPA) no
Colour red; silver
Type of product cable cutters
Cutter shape curved
Max. diameter, cable (external diameter) 8 mm
Handle feature 2-component handle
Material of handle plastic
Content single part

Identification & Classification

Article number 730100 125
EAN / GTIN 4069515014847
Manufacturer number 730100 125
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Head with sickle-shaped blades. Handles with plastic grips. Cuts smoothly and cleanly without crushing.
Light stainless steel model.

Application:

For cutting copper and aluminium cables.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability