{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of pliers | electronics side cutter | |
| Cutting chamfer | no bevel | |
| Material | special tool steel | |
| Overall length L | 150 mm | |
| Suitable for | cable tie; cu cable, multi-wired; copper wire | |
| Width of jaws | 9 mm | |
| Length of jaws | 13.5 mm | |
| Shape of jaws | extra slim | |
| Shape of tip | pointed | |
| Max. width, cable tie | 7.6 mm | |
| Min. diameter, copper wire | 0.2 mm | |
| Max. diameter, copper wire | 1.6 mm | |
| Max. cross-section, cu cable, multi-wired | 4 mm2 | |
| Material, handle | plastic | |
| Content | single part | |
| Type of product | side cutter | |
| Surface | burnished | |
| Handle | handle |
| Article number | 726690 150 | |
| EAN / GTIN | 4003773093831 | |
| Manufacturer number | 78 61 150 | |
| Manufacturer/responsible person | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 Wuppertal, Germany, www.knipex.de |