{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Shape of jaws | flat | |
| Position of jaws | straight | |
| Material of jaws | chromium vanadium steel | |
| Type of joint | box joint | |
| Steps for fine adjustment | no | |
| With return spring | yes | |
| Use for retaining ring, DIN ISO 9655 | snap rings / circlips without grip holes | |
| For min. diameter, snap rings / circlips without grip holes | 8 mm | |
| For max. diameter, snap rings / circlips without grip holes | 40 mm | |
| Min. gap opening | 3.6 mm | |
| Material, handle | plastic | |
| Content | single part | |
| Type of product | circlip pliers | |
| Material | chromium vanadium steel | |
| Surface | chrome-plated | |
| Standard | DIN ISO 9655 | |
| Overall length L | 170 mm | |
| Handle | handle |
| Article number | 719960 170 | |
| EAN / GTIN | 4045197488763 | |
| Manufacturer number | 719960 170 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |