{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| High-precision nut | yes | |
| Slot nominal size of machine b1 | 24 mm | |
| Slot nominal size of jig b2 | 20 mm | |
| Overall length L2 | 40 mm | |
| Overall height H | 55.5 mm | |
| Type of fastening | without hole or thread | |
| Surface | hardened; ground | |
| Type of product | t-nut | |
| Material | steel | |
| Content | 1 pcs. | |
| Weight | 350 g |
| Article number | 71894 | |
| EAN / GTIN | 4020772071899 | |
| Manufacturer number | 71894 | |
| L-Number | L30130 58 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |