Flat nose pliers chrome-plated with grips, overall length: 140mm

Article no.: 710401 140
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
28 pieces in stock 28 pieces available in 5-10 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of pliers flat-nose pliers
Material special tool steel
Position of jaws straight
Overall length L 140 mm
Length of jaws 28 mm
Surface chrome-plated
With return spring no
Colour blue; red
Shape of jaws flat
Type of jaws roughened
Type of joint box joint
Version 2K
Material, handle plastic
Content single part
Type of product flat-nose pliers/ round-nose pliers
Manufacturing processes drop forged; oil-hardened
Standard DIN ISO 5745
Handle handle

Identification & Classification

Article number 710401 140
EAN / GTIN 4003773042464
Manufacturer number 20 05 140
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 Wuppertal, Germany, www.knipex.de

Description

Version:

With short strong jaws (flat). Serrated inside jaws.
Pliers chrome-plated, handles with multi-component covers and KNIPEXtend interface.

Standard:

DIN ISO 5745

Material:

Special tool steel, drop-forged and oil-hardened.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart