{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of pliers | adjusting pliers | |
| Shape of jaws | flat | |
| Position of jaws | angled | |
| Squares, angled | 90 degrees | |
| Type of jaws | serrated | |
| Material of jaws | chromium vanadium steel | |
| Unit of measure for clamping capacity | metric | |
| Capacity max. | 55 mm | |
| Type of joint | box joint | |
| Steps for fine adjustment | yes | |
| Material, handle | plastic; rubber-coated | |
| Content | single part | |
| Type of product | grip wrench/ locking pliers/ clamping pliers | |
| Characteristics | nickel-plated | |
| Material | special spring steel | |
| Surface | nickel-plated | |
| Overall length | 275 mm | |
| Handle | handle |
| Article number | 709201 275 | |
| EAN / GTIN | 4062406241049 | |
| Manufacturer number | 709201 275 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |