Step clamp

Article no.: 70235
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Spanneisen mit Treppenzähnen
Length L 125 mm
Width B 30 mm
Height H 15 mm
Clamping screws 3/8; M10
Type of product plain clamp

Identification & Classification

Article number 70235
EAN / GTIN 4020772070236
Manufacturer number 70235
L-Number L30130 368
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Clamping bar with stepped teeth, tempered steel painted.
Only suitable for toothed clamping pads No. 6500E. The long version is intended for large clamping widths due to wide groove spacing or greater clamping depth on the workpiece, e.g. on engraving machines.

Feature:

  • B1: 11
  • L: 125
  • for
    Insert screw
    metr.: M10
  • for
    Insert screw
    inch: 3/8
  • A: 15
  • B2: 30
  • B3: 12
  • E1: 15
  • E2: 70
  • Weight: 350 g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability