{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Total weight | 516 g | |
| Overall length | 300 mm | |
| Packaging | loose | |
| Material of head | steel | |
| Surface | painted | |
| Face form | round | |
| Face dimensions | round | |
| Head diameter D | 30 mm | |
| Striking face | smooth | |
| Head length | 155 mm | |
| Handle protection | no | |
| Length, handle | 300 mm | |
| Material, handle | hickory wood | |
| Surface, handle | natural | |
| Type of product | non-specific hammer | |
| Content | single part | |
| Handle | handle |
| Article number | 70130002 | |
| EAN / GTIN | 4018754041107 | |
| Manufacturer number | 70130002 | |
| L-Number | L60010 2530 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |